Skip Content
STEAM TABLE PANS, FULL KIDNEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAM TABLE PANS, FULL KIDNEY

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NDN6
  • Mfr. Model # 4NDN6
  • UNSPSC # 48101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.51 lbs

Technical Specs

  • Capacity 2.2 Qt.
  • Depth 2-1/2"
  • Gauge -
  • Includes -
  • Length 20-1/4"
  • Material Stainless Steel
  • Item Steam Table Pans
  • Width 12-13/16"
  • Pan Size Full Size Kidney

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list