STEAM RESISTANT GLOVES,BLUE, M,RUBB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAM RESISTANT GLOVES,BLUE, M,RUBB

DAYMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GVA3
  • Mfr. Model # 6GVA3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Length 14"
  • Item Steam Resistant Gloves
  • Material Rubber
  • Colour Blue
  • Max. Temp. 225 Degrees F
  • Cut Gunn
  • Standards CE, FDA 21CFR, Parts 170-199
  • Size Men's M
  • Coating Nitrile
  • Thumb Style Wing
  • Lining Nitrile With SteamGuard(TM)
  • Coating Finish Textured

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list