Skip Content
STEAM RESISTANT GLOVES,BLUE, L,RUBB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEAM RESISTANT GLOVES,BLUE, L,RUBB

DAYMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GVA4
  • Mfr. Model # 6GVA4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Blue
  • Cut Gunn
  • Length 14"
  • Item Steam Resistant Gloves
  • Material Rubber
  • Max. Temp. 225 Degrees F
  • Size Men's L
  • Standards CE, FDA 21CFR, Parts 170-199
  • Lining Nitrile With SteamGuard(TM)
  • Thumb Style Wing
  • Coating Finish Textured
  • Coating Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list