Skip Content
STEAM RESIST GLOVES,BLUE, XL,RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEAM RESIST GLOVES,BLUE, XL,RUBBER

DAYMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GVA8
  • Mfr. Model # 6GVA8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Blue
  • Length 20"
  • Item Steam Resistant Gloves
  • Cut Gunn
  • Material Rubber
  • Standards CE, FDA 21CFR, Parts 170-199
  • Size Men's XL
  • Max. Temp. 225 Degrees F
  • Coating Nitrile
  • Lining Nitrile With SteamGuard(TM)
  • Coating Finish Textured
  • Thumb Style Wing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list