Skip Content
STEAM OPERATED, CAST IRON, JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEAM OPERATED, CAST IRON, JET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NAN8
  • Mfr. Model # 5NAN8
  • UNSPSC # 20141301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Application For Mixing Fluids, Moving Grains and Other Solid Granular Material
  • Height 2-1/16"
  • Item Maintenance-Free Jet Pump
  • Temp. Range -40 to 230 Degrees F
  • Length 5-7/8"
  • Type Steam Operated
  • Width 1-3/8"
  • Inlet 1/2" NPT
  • Suction/Discharge 3/4" NPT
  • Pump Material Cast Iron
  • Sizing Factor 0.20
  • Max. Suction Lift Pumping Liquids 20 ft.
  • Inlet Pressure Pumping Gases 20 to 80 PSI
  • Maximum Head 40 ft.
  • Inlet Pressure Pumping Liquids 35 to 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list