Skip Content
STEAM OPERATED, BRONZE, JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STEAM OPERATED, BRONZE, JET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NAR7
  • Mfr. Model # 5NAR7
  • UNSPSC # 20141301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.85 lbs

Technical Specs

  • Length 14-7/16"
  • Height 4-7/16"
  • Temp. Range -40 to 230 Degrees F
  • Application For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.
  • Item Maintenance-Free Jet Pump
  • Type Steam Operated
  • Width 3-1/2"
  • Inlet 1-1/2" NPT
  • Suction/Discharge 2" NPT
  • Pump Material Bronze
  • Inlet Pressure Pumping Liquids 35 to 150 PSI
  • Sizing Factor 2.85
  • Inlet Pressure Pumping Gases 20 to 80 PSI
  • Max. Suction Lift Pumping Liquids 20 ft.
  • Maximum Head 40 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list