Skip Content
STEAM OPERATED, BRONZE, JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEAM OPERATED, BRONZE, JET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NAR3
  • Mfr. Model # 5NAR3
  • UNSPSC # 20141301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Application For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.
  • Item Maintenance-Free Jet Pump
  • Height 2-1/2"
  • Length 7-1/8"
  • Temp. Range -40 to 230 Degrees F
  • Type Steam Operated
  • Suction/Discharge 1" NPT
  • Width 1-11/16"
  • Inlet 3/4" NPT
  • Inlet Pressure Pumping Liquids 35 to 150 PSI
  • Pump Material Bronze
  • Inlet Pressure Pumping Gases 20 to 80 PSI
  • Max. Suction Lift Pumping Liquids 20 ft.
  • Sizing Factor 0.34
  • Maximum Head 40 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list