Skip Content
STEAM OPERATED, BRONZE, JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEAM OPERATED, BRONZE, JET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NAR1
  • Mfr. Model # 5NAR1
  • UNSPSC # 20141301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Maintenance-Free Jet Pump
  • Application For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.
  • Height 1-3/4"
  • Temp. Range -40 to 230 Degrees F
  • Length 4-1/2"
  • Width 1-1/8"
  • Type Steam Operated
  • Inlet 3/8" NPT
  • Pump Material Bronze
  • Suction/Discharge 1/2" NPT
  • Inlet Pressure Pumping Gases 20 to 80 PSI
  • Inlet Pressure Pumping Liquids 35 to 150 PSI
  • Maximum Head 40 ft.
  • Max. Suction Lift Pumping Liquids 20 ft.
  • Sizing Factor 0.12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list