Skip Content
STEAM OPERATED, 316 SS, JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STEAM OPERATED, 316 SS, JET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NAU0
  • Mfr. Model # 5NAU0
  • UNSPSC # 20141301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Height 4-7/16"
  • Application For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.
  • Length 14-7/16"
  • Item Maintenance-Free Jet Pump
  • Type Steam Operated
  • Temp. Range -40 to 230 Degrees F
  • Inlet 1-1/4" NPT
  • Width 3-1/2"
  • Suction/Discharge 2" NPT
  • Pump Material 316 SS
  • Inlet Pressure Pumping Gases 20 to 80 PSI
  • Inlet Pressure Pumping Liquids 35 to 150 PSI
  • Max. Suction Lift Pumping Liquids 20 ft.
  • Maximum Head 40 ft.
  • Sizing Factor 1.82

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list