STEAM MOP,11-1/2 IN.,BONNET,MICROFI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAM MOP,11-1/2 IN.,BONNET,MICROFI

ORECK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36N087
  • Mfr. Model # 36N087
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Technical Specs

  • Item Steam Mop
  • Includes Microfiber Pads, 4 pc. Attachment Set, 25 ft. Cord
  • Color Coding System No
  • Launderable Yes
  • Handle Length 45"
  • Handle Material Polyehylene
  • Mop Head Color White
  • Mop Head Material Microfiber
  • Floor Tool Type Mop Head and Handle
  • Mop Pad Size 4-1/2" x 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list