Skip Content
STEAM/HYDRONIC HEATER ELEMENT,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEAM/HYDRONIC HEATER ELEMENT,STEEL

BEACON MORRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E308
  • Mfr. Model # 5E308
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Item Steam/Hydronic Heater Element
  • For Use With 4LX72 (2) Required, 5E298 (1) Required
  • Length 6 ft.
  • Tubing Material Steel
  • Tube Size 1-1/4"
  • Max. Pressure 660 psi
  • Fin Material Steel
  • Max. Fluid Temp. 650 Degrees F
  • Inlet/Outlet NPT 1-1/4"
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1100/1550 BtuH
  • Max. Heat/Linear Ft. @ 160 F Water Temp. 850/1190 BtuH
  • Max. Heat/Linear Ft. @ 170 F Water Temp. 975/1370 BtuH
  • Max. Heat/Linear Ft. @ 150 F Water Temp. 720/1010 BtuH
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1375/1935 BtuH
  • Max. Heat/Linear Ft. @ 190 F Water Temp. 1250/1755 BtuH
  • Output @ 2 PSI Steam 1600/2250 BtuH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list