STEAM/HYDRONIC HEATER ELEMENT,COPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEAM/HYDRONIC HEATER ELEMENT,COPPE

BEACON MORRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5E301
  • Mfr. Model # 5E301
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Item Steam/Hydronic Heater Element
  • For Use With 4LX69 (2) Required, 5E295 (1) Required
  • Length 3 ft.
  • Tubing Material Copper
  • Tube Size 1-1/4"
  • Fin Material Aluminum
  • Max. Pressure 194 psi
  • Max. Fluid Temp. 300 Degrees F
  • Inlet/Outlet NPT 1-1/4"
  • Max. Heat/Linear Ft. @ 160 F Water Temp. 1130/1330 BtuH
  • Max. Heat/Linear Ft. @ 150 F Water Temp. 960/1130 BtuH
  • Max. Heat/Linear Ft. @ 170 F Water Temp. 1300/1530 BtuH
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1470/1730 BtuH
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1830/2160 BtuH
  • Max. Heat/Linear Ft. @ 190 F Water Temp. 1660/1960 BtuH
  • Output @ 2 PSI Steam 2130/2510 BtuH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list