Skip Content
STEAM AIR VENTS,NON-ADJ,STRAIGHT,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEAM AIR VENTS,NON-ADJ,STRAIGHT,1/

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EJG2
  • Mfr. Model # 3EJG2
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Steam Air Vents
  • Float Material Brass
  • Inlet Size 1/8"
  • Vent Dia. 1-3/4"
  • Body Material Brass
  • Max. Pressure 10 PSI
  • Connection Type MNPT
  • Min. Pressure 10 PSI
  • Vent Height 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list