Skip Content
STEALTHLITE 35MM RECOIL LED YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEALTHLITE 35MM RECOIL LED YW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2410YW
  • Mfr. Model # 2410YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1218
  • Shipping Weight 0.59 lbs

Product Details

The second generation Stealthlite LED combines the brightness of a high performance incandescent with the long battery life and durability of a recoil LED.

Technical Specs

  • Includes Instructions Batteries Lanyard
  • Length 7"
  • Number of Batteries 4
  • Batteries Included Yes
  • Item Intrinsically Safe
  • Lumens 126
  • Body Material Exl
  • Lamp Type LED
  • Safety Rating Class I,II,II Division 1, Groups A,B,C,D,E,F,G with An Operating Temperature Class of T4
  • Standards Iecex, Cetlus
  • Lens Material Polycarbonate
  • Switch Type One-handed Safety Switch
  • Rechargeable No
  • Light Output Modes High
  • Body Colour Yellow
  • Battery Burn Time 7 hr. 30 min.
  • Beam Distance 161 m
  • Peak Beam Intensity 6500 Cd
  • Water Penetration Rating Ipx7
  • Impact Resistance No
  • Weight with Batteries 7.3 oz.
  • Lamp Life 10,000 hr.
  • Focus Fixed
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.75"
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 1
  • Run Time on High Setting 7.5 hr.
  • Lumens Range 100 - 249
  • Maximum Lumens Output 126
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List