Skip Content
STEALTH RDR GOGGLE BLU CLR XTR +1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEALTH RDR GOGGLE BLU CLR XTR +1.5

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3993X
  • Mfr. Model # S3993X
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2522
  • Shipping Weight 0.29 lbs

Product Details

UVEX Stealth Reader( R) Goggles. Goggle with reading magnifiers. Low profile, wrap-around style provides complete coverage and unobstructed vision. Meets ANSI Z87.1-2010 (high impact). Navy blue body with clear uvextreme anti-fog lens. +2.5 diopter strength.

Technical Specs

  • Item Protective Goggles
  • Includes Reading Magnifier Lenses
  • Frame Colour Navy Blue
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Polypropylene/TPE
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Strap Material Neoprene
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list