STEALTH CLEAR HS RPL LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEALTH CLEAR HS RPL LENS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS700HS
  • Mfr. Model # S700HS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2524
  • Shipping Weight 0.096 lbs

Technical Specs

  • Size OSFA
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • Gender Unisex
  • UV Protection 99.99%
  • Foam Lined No
  • Item Replacement Lens
  • Series Stealth
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list