Skip Content
STD TAPERED .035/0.9MM 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD TAPERED .035/0.9MM 25

TREGASKISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRG403-12-35-25
  • Mfr. Model # 403-12-35-25
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 725
  • Shipping Weight 1.0 lbs

Product Details

Contact tip, tapered. Size: 0.035 inch.

Technical Specs

  • Item Contact Tip, Tapered
  • Type Standard Duty
  • Features The Contact Tip is One Piece of a Gas Metal Arc Welding System. it Reduces Arc Start Failures by Up to 50%, as Well as Helping to Prevent Early and Unexpected Burn-backs. can Help Achieve Lower Operating Costs and Increased Uptime.
  • For MIG Guns Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun MIG Gun, TGX MIG Guns, T-Gun Water-Cooled MIG Guns, Clean Air Fume Extraction Guns
  • For Use With Tregaskiss Robotic Air-cooled and Water-cooled Mig Guns, Bernard Air-cooled and T-gun Water-cooled Mig Guns, Fume Extraction Mig Guns
  • Size 0.035"
  • Style Standard
  • Material Copper
  • Wire Size (In.) 0.05
  • Series TOUGH LOCK(TM)
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list