Skip Content
STD END MEASURING ROD W/RUBBER HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD END MEASURING ROD W/RUBBER HDL

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA234A6
  • Mfr. Model # 234A6
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With 7" Micrometers, Includes Insulating Rubber Handle
  • Dia. 1/4"
  • Item End Measuring Rod w/Grip
  • Range 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list