Skip Content
STD DTY 96X48X60X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 96X48X60X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE5-9648A3
  • Mfr. Model # ZLE5-9648A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Colour Medium Gray
  • Depth 48"
  • Height 60"
  • Includes (2) Intermediate T-Posts, (3) Deck Levels
  • Item Add-On Unit
  • Material Steel
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 1,250 lbs.
  • Number of Shelves 3
  • Shelf Capacity 1,250 lbs.
  • Shelf Style Single Straight
  • Width 96"
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list