STD DTY 96X42X84X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 96X42X84X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-9642A3
  • Mfr. Model # ZLE7-9642A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 42"
  • Includes (2) Posts, (12) Beams
  • Height 84"
  • Finish Electro-Coating
  • Item Add-On Unit
  • Number of Shelves 4
  • Material Steel
  • Shelf Capacity 1,250 lbs.
  • Width 96"
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,250 lbs.
  • Shelf Configuration Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list