Skip Content
STD DTY 96X36X60X3 LEV ST WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 96X36X60X3 LEV ST WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE5-9636S3W
  • Mfr. Model # ZLE5-9636S3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 197.0 lbs

Technical Specs

  • Depth 36"
  • Colour Medium Gray
  • Finish Electro-Coating
  • Includes (4) Angle Posts, (3) Deck Levels
  • Height 60"
  • Item Starter Unit
  • Material Steel
  • Width 96"
  • Number of Shelves 3
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 1,250 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 1,250 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list