Skip Content
STD DTY 96X36X60X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 96X36X60X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE5-9636A3D
  • Mfr. Model # ZLE5-9636A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 280.0 lbs

Technical Specs

  • Depth 36"
  • Colour Medium Gray
  • Includes (2) Intermediate T-Posts, (3) Deck Levels
  • Height 60"
  • Item Add-On Unit
  • Number of Shelves 3
  • Finish Electro-Coating
  • Material Steel
  • Width 96"
  • Shelf Capacity 1,250 lbs.
  • Beam Capacity 1,250 lbs.
  • Shelf Style Single Straight
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list