Skip Content
STD DTY 96X24X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 96X24X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-9624A3D
  • Mfr. Model # ZLE7-9624A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 212.0 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 24"
  • Colour Medium Gray
  • Height 84"
  • Width 96"
  • Material Steel
  • Shelf Capacity 1,250 lbs.
  • Shelf Adjustments 1-1/2"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Number of Shelves 3
  • Beam Capacity 1,250 lbs.
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Boltless Shelving Add-On Unit
  • Includes (2) Intermediate T-Posts and (3) Deck Levels
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list