STD DTY 84X42X84X3 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 84X42X84X3 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-8442A3W
  • Mfr. Model # ZLE7-8442A3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 218.0 lbs

Technical Specs

  • Colour Medium Gray
  • Height 84"
  • Finish Electro-Coating
  • Depth 42"
  • Includes (2) Posts, (12) Beams
  • Item Add-On Unit
  • Material Steel
  • Number of Shelves 4
  • Width 84"
  • Shelf Configuration Single Straight
  • Shelf Capacity 1,500 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,500 lbs.
  • Decking Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list