Skip Content
STD DTY 84X36X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 84X36X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-8436S3D
  • Mfr. Model # ZLE7-8436S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 258.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Depth 36"
  • Height 84"
  • Colour Medium Gray
  • Includes (4) Posts, (12) Beams
  • Item Starter Unit
  • Number of Shelves 4
  • Material Steel
  • Width 84"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 1,500 lbs.
  • Beam Capacity 1,500 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list