Skip Content
STD DTY 84X30X84X3 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 84X30X84X3 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-8430A3W
  • Mfr. Model # ZLE7-8430A3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 163.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Depth 30"
  • Includes (2) Posts, (12) Beams
  • Item Add-On Unit
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Width 84"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 1,500 lbs.
  • Shelf Style Single Straight
  • Beam Capacity 1,500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list