Skip Content
STD DTY 84X30X84X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 84X30X84X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-8430A3
  • Mfr. Model # ZLE7-8430A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • Height 84"
  • Finish Electro-Coating
  • Depth 30"
  • Colour Medium Gray
  • Item Add-On Unit
  • Material Steel
  • Includes (2) Posts, (12) Beams
  • Number of Shelves 3
  • Width 84"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 1,500 lbs.
  • Shelf Style Single Straight
  • Beam Capacity 1,500 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list