Skip Content
STD DTY 84X18X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 84X18X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-8418A3D
  • Mfr. Model # ZLE7-8418A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.0 lbs

Technical Specs

  • Depth 18"
  • Colour Medium Gray
  • Finish Electro-Coating
  • Includes (2) Posts, (12) Beams
  • Height 84"
  • Number of Shelves 4
  • Item Add-On Unit
  • Material Steel
  • Shelf Capacity 1,500 lbs.
  • Width 84"
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,500 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list