STD DTY 72X48X84X3 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 72X48X84X3 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-7248A3W
  • Mfr. Model # ZLE7-7248A3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 193.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 48"
  • Height 84"
  • Material Steel
  • Finish Powder Coated
  • Width 72"
  • Number of Shelves 4
  • Shelf Capacity 1,750 lb.
  • Shelf Adjustments 1-1/2"
  • Beam Capacity 1,750 lbs.
  • Decking Material Steel Wire
  • Item Boltless Shelving Add-On Unit
  • Includes (2) Intermediate T-Posts and (3) Deck Levels
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list