Skip Content
STD DTY 72X48X60X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 72X48X60X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE5-7248S3D
  • Mfr. Model # ZLE5-7248S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 273.0 lbs

Technical Specs

  • Depth 48"
  • Colour Medium Gray
  • Finish Electro-Coating
  • Height 60"
  • Includes (4) Angle Posts, (3) Deck Levels
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 3
  • Width 72"
  • Shelf Capacity 1,750 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,750 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list