Skip Content
STD DTY 72X48X60X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 72X48X60X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE5-7248A3
  • Mfr. Model # ZLE5-7248A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • Depth 48"
  • Finish Electro-Coating
  • Height 60"
  • Includes (2) Intermediate T-Posts, (3) Deck Levels
  • Colour Medium Gray
  • Item Add-On Unit
  • Material Steel
  • Number of Shelves 3
  • Width 72"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 1,750 lb.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 1,750 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list