Skip Content
STD DTY 72X36X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 72X36X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-7236A3D
  • Mfr. Model # ZLE7-7236A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 221.0 lbs

Technical Specs

  • Colour Medium Gray
  • Height 84"
  • Finish Powder Coated
  • Depth 36"
  • Material Steel
  • Shelf Capacity 1,750 lb.
  • Number of Shelves 3
  • Width 72"
  • Shelf Adjustments 1-1/2"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 1,750 lbs.
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes (2) Intermediate T-Posts and (3) Deck Levels
  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list