Skip Content
STD DTY 72X36X60X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 72X36X60X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE5-7236S3D
  • Mfr. Model # ZLE5-7236S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Depth 36"
  • Height 60"
  • Includes (4) Angle Posts, (3) Deck Levels
  • Item Starter Unit
  • Material Steel
  • Number of Shelves 3
  • Width 72"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 1,750 lbs.
  • Shelf Style Single Straight
  • Beam Capacity 1,750 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List