STD DTY 72X36X60X3 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 72X36X60X3 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE5-7236S3
  • Mfr. Model # ZLE5-7236S3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Depth 36"
  • Height 60"
  • Includes (4) Angle Posts, (3) Deck Levels
  • Item Starter Unit
  • Width 72"
  • Material Steel
  • Shelf Capacity 1,750 lb.
  • Number of Shelves 4
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,750 lbs.
  • Shelf Style Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list