Skip Content
STD DTY 72X36X60X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 72X36X60X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE5-7236A3D
  • Mfr. Model # ZLE5-7236A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 216.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Finish Electro-Coating
  • Height 60"
  • Includes (2) Intermediate T-Posts, (3) Deck Levels
  • Item Add-On Unit
  • Material Steel
  • Number of Shelves 3
  • Width 72"
  • Shelf Capacity 1,750 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 1,750 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Style Single Straight
  • Decking Material Particle Board
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list