STD DTY 72X24X84X3 LEV ST WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 72X24X84X3 LEV ST WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-7224S3W
  • Mfr. Model # ZLE7-7224S3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 124.0 lbs

Technical Specs

  • Height 84"
  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 24"
  • Material Steel
  • Number of Shelves 4
  • Width 72"
  • Shelf Adjustments 1-1/2"
  • Shelf Capacity 1,750 lb.
  • Beam Capacity 1,750 lbs.
  • Decking Material Steel Wire
  • Includes (4) Angle Posts and (3) Deck Levels
  • Item Boltless Shelving Starter Unit
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list