STD DTY 60X48X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 60X48X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-6048A3D
  • Mfr. Model # ZLE7-6048A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.0 lbs

Technical Specs

  • Depth 48"
  • Colour Medium Gray
  • Finish Electro-Coating
  • Height 84"
  • Includes (2) Posts, (12) Beams
  • Material Steel
  • Width 60"
  • Item Add-On Unit
  • Number of Shelves 4
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 2,000 lbs.
  • Beam Capacity 2,000 lbs.
  • Decking Material Particle Board
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list