Skip Content
STD DTY 60X18X84X3 LEV ST WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 60X18X84X3 LEV ST WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-6018S3W
  • Mfr. Model # ZLE7-6018S3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • Depth 18"
  • Finish Electro-Coating
  • Colour Medium Gray
  • Height 84"
  • Item Starter Unit
  • Material Steel
  • Includes (4) Posts, (12) Beams
  • Number of Shelves 3
  • Width 60"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 2,000 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,000 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list