STD DTY 60X18X84X3 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 60X18X84X3 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-6018A3W
  • Mfr. Model # ZLE7-6018A3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Depth 18"
  • Height 84"
  • Colour Medium Gray
  • Includes (2) Posts, (12) Beams
  • Item Add-On Unit
  • Material Steel
  • Shelf Capacity 2,000 lbs.
  • Number of Shelves 4
  • Shelf Adjustments 1-1/2" Increments
  • Width 60"
  • Beam Capacity 2,000 lbs.
  • Shelf Configuration Single Straight
  • Decking Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list