STD DTY 60X18X84X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 60X18X84X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-6018A3
  • Mfr. Model # ZLE7-6018A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Height 84"
  • Material Steel
  • Includes (2) Posts, (12) Beams
  • Depth 18"
  • Item Add-On Unit
  • Width 60"
  • Number of Shelves 4
  • Shelf Capacity 2,000 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Configuration Single Straight
  • Beam Capacity 2,000 lbs.
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list