Skip Content
STD DTY 48X48X84X3 LEV ST WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 48X48X84X3 LEV ST WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-4848S3W
  • Mfr. Model # ZLE7-4848S3W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 48"
  • Height 84"
  • Material Steel
  • Number of Shelves 3
  • Shelf Capacity 2,250 lbs.
  • Width 48"
  • Shelf Adjustments 1-1/2"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,250 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire
  • Item Boltless Shelving Starter Unit
  • Includes (4) Angle Posts and (3) Deck Levels
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list