Skip Content
STD DTY 48X48X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 48X48X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-4848S3D
  • Mfr. Model # ZLE7-4848S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 195.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 48"
  • Finish Powder Coated
  • Height 84"
  • Material Steel
  • Number of Shelves 3
  • Width 48"
  • Shelf Capacity 2,250 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Adjustments 1-1/2"
  • Decking Material Particle Board
  • Beam Capacity 2,250 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes (4) Angle Posts and (3) Deck Levels
  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list