Skip Content
STD DTY 48X48X84X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 48X48X84X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-4848A3
  • Mfr. Model # ZLE7-4848A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 48"
  • Finish Powder Coated
  • Shelf Capacity 2,250 lbs.
  • Material Steel
  • Height 84"
  • Width 48"
  • Number of Shelves 3
  • Shelf Adjustments 1-1/2"
  • Beam Capacity 2,250 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes (2) Intermediate T-Posts and (3) Deck Levels
  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list