STD DTY 48X36X84X3 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 48X36X84X3 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-4836S3D
  • Mfr. Model # ZLE7-4836S3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Height 84"
  • Material Steel
  • Finish Powder Coated
  • Width 48"
  • Number of Shelves 4
  • Depth 36"
  • Colour Medium Gray
  • Shelf Capacity 2,250 lbs.
  • Shelf Adjustments 1-1/2"
  • Beam Capacity 2,250 lbs.
  • Decking Material Particle Board
  • Includes (4) Angle Posts and (3) Deck Levels
  • Item Boltless Shelving Starter Unit
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list