Skip Content
STD DTY 48X36X84X3 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 48X36X84X3 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-4836S3
  • Mfr. Model # ZLE7-4836S3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Depth 36"
  • Colour Medium Gray
  • Finish Powder Coated
  • Height 84"
  • Material Steel
  • Shelf Capacity 2,250 lbs.
  • Width 48"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Number of Shelves 3
  • Shelf Adjustments 1-1/2"
  • Beam Capacity 2,250 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes (4) Angle Posts and (3) Deck Levels
  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list