Skip Content
STD DTY 48X36X84X3 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 48X36X84X3 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-4836A3
  • Mfr. Model # ZLE7-4836A3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 36"
  • Finish Powder Coated
  • Material Steel
  • Height 84"
  • Number of Shelves 3
  • Width 48"
  • Shelf Capacity 2,250 lbs.
  • Shelf Adjustments 1-1/2"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 2,250 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Boltless Shelving Add-On Unit
  • Includes (2) Intermediate T-Posts and (3) Deck Levels
  • Shelf Style Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List