STD DTY 48X24X84X3 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STD DTY 48X24X84X3 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-4824S3
  • Mfr. Model # ZLE7-4824S3
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Powder Coated
  • Height 84"
  • Material Steel
  • Number of Shelves 4
  • Shelf Capacity 2,250 lbs.
  • Width 48"
  • Shelf Adjustments 1-1/2"
  • Beam Capacity 2,250 lbs.
  • Includes (4) Angle Posts and (3) Deck Levels
  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list