Skip Content
STD DTY 42X24X84X3 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STD DTY 42X24X84X3 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZLE7-4224A3D
  • Mfr. Model # ZLE7-4224A3D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Height 84"
  • Item Add-On Unit
  • Depth 24"
  • Includes (2) Posts, (12) Beams
  • Material Steel
  • Width 42"
  • Shelf Capacity 2,500 lbs.
  • Number of Shelves 3
  • Shelf Adjustments 1-1/2" Increments
  • Decking Material Particle Board
  • Beam Capacity 2,500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List