STD DIA. HEAVY DUTY GLUE GUN 220W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STD DIA. HEAVY DUTY GLUE GUN 220W

SUREBONDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBDPRO2-220HT
  • Mfr. Model # PRO2-220HT
  • UNSPSC # 27112719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • For Use With Standard Size Glue Sticks
  • Item Glue Gun
  • Feed Trigger
  • Function Large Volume Applications
  • Output 8.0 lbs./hr.
  • Switch Type On/Off
  • Tool Weight 1.5 lbs.
  • Voltage 110
  • Watts 220
  • Tool Length 10-1/2"
  • Glue Stick Capacity 7/16", 1/2", 0.43", 0.45" (All Lengths)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list