STD. BOX END Z 1 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STD. BOX END Z 1 3/16IN

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDITCQZX38A
  • Mfr. Model # TCQZX38A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Interchangeable Torque Wrench Head
  • Max. Torque 480 ft.-lb.
  • For Use With Interchangeable Head Torque Wrenches
  • Size 1-3/16"
  • Drive Size Z (63/64")
  • Overall Length 5-13/16"
  • Head Type 12 Pt. Box End
  • Head Material Steel
  • Offset 15 deg.
  • Number of Points 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list